Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 3/8-16, Ext, SS, 0.99, 3.58, MD, NG

  • Zoro #: G0225741
  • Mfr #: K0270.3A41X25
$22.09
  • Knob Type: Modern Design
  • Finish: matte
  • Thread Size: 3/8"-16
See full product details
Orders over $75 ship free.

Kipp #K0270.3A41X25 Specifications

  • Zoro #: G0225741
  • Mfr #: K0270.3A41X25
Knob Type: Modern Design Finish: matte
Thread Size: 3/8"-16 Standards: -
Style: Novo Grip Color: Black Gray
Height: 3.09" Height (In.): 3.09
Material: Plastic Overall Length: 3-37/64 in
Item: Adjustable Handle Tap Type (In.): -
Screw Length: 25.00mm Includes: -
Fits Hand Wheel Dia. (In.): - Type: External Thread, Stainless Steel
Thread Type: External Overall Height: 37.00mm
Handle Material: Plastic Components Material: Stainless Steel
Handle Type: Teardrop Features: Comfortable Grip
Thread Standard: UNC Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 3/8 In.-16, Screw Length 25.00mm, Components Material Stainless Steel, Thread Standard UNC, Overall Height 37.00mm, Overall Length 3-37/64 in, Features Comfortable Grip

Reviews of Kipp #K0270.3A41X25