Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, 3/8-16 stainless threads
  • Zoro #: G0198931
  • Mfr #: K0270.4A41
$30.08
  • Knob Type: Modern Design
  • Height: 2.64"
  • Color: Black Gray
See full product details
Orders over $75 ship free.

Kipp #K0270.4A41 Specifications

  • Zoro #: G0198931
  • Mfr #: K0270.4A41
Knob Type: Modern Design Height: 2.64"
Color: Black Gray Style: Novo Grip
Thread Size: 3/8"-16 Height (In.): 2.64
Includes: - Tap Type (In.): -
Fits Hand Wheel Dia. (In.): - Finish: matte
Item: Adjustable Handle Standards: -
Material: Plastic Type: Internal Thread, Stainless Steel
Overall Length: 4.2900" Thread Type: Internal
Overall Height: 43.00mm Features: Comfortable Grip
Components Material: Stainless Steel Handle Type: Teardrop
Handle Material: Plastic Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable handle, black, fiberglass reinforced plastic. Internal gear ring in cast zinc, threaded components in stainless steel. 3/8-16 internal threads in stainless steel. Handle length 95 mm.

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Stainless steel threads resist rust
  • Made in Germany for high quality

Reviews of Kipp #K0270.4A41