Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tension Lever, 3/8-16 External Thread, 0.78"L, 15 Deg., Low Profile

  • Zoro #: G0944054
  • Mfr #: K0114.2A42X20
$36.74
  • Thread Size: 3/8"-16
  • Overall Length: 5-5/32 in
  • Type: External Thread
See full product details
Orders over $75 ship free.

Kipp #K0114.2A42X20 Specifications

  • Zoro #: G0944054
  • Mfr #: K0114.2A42X20
Thread Size: 3/8"-16 Overall Length: 5-5/32 in
Type: External Thread Standards: Steel Grade 5.8
Finish: black oxide Height: 2.28"
Item: Adjustable Handle Material: Steel
Fits Hand Wheel Dia. (In.): - Knob Type: -
Tap Type (In.): - Screw Length: 20.00mm
Style: Low Profile Includes: -
Handle: 15 Degree Height (In.): 2.28
Overall Height: 22.00mm Color: Black
Thread Type: External Finish - Machining: Black Oxide
Handle Type: Ball Knob Handle Material: Steel
Components Material: Steel Thread Standard: UNC
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Ball Knob, Black, Steel, Thread Size 3/8 In.-16, Screw Length 20.00mm, Components Material Steel, Thread Standard UNC, Overall Height 22.00mm, Overall Length 5-5/32 in

Reviews of Kipp #K0114.2A42X20