Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 5/16-18, Ext, 0.78, 2.93, MD, NG
  • Zoro #: G0199805
  • Mfr #: K0269.2A31X20
$11.19
  • Fits Hand Wheel Dia. (In.): -
  • Overall Length: 2.9300"
  • Standards: -
See full product details
Orders over $75 ship free.

Kipp #K0269.2A31X20 Specifications

  • Zoro #: G0199805
  • Mfr #: K0269.2A31X20
Fits Hand Wheel Dia. (In.): - Overall Length: 2.9300"
Standards: - Finish: matte
Tap Type (In.): - Item: Adjustable Handle
Screw Length: 20.00mm Includes: -
Style: Novo Grip Thread Size: 5/16"-18
Color: Black Gray Type: External Thread
Height (In.): 2.42 Knob Type: Modern Design
Material: Plastic Height: 2.42"
Overall Height: 28.50mm Thread Type: External
Handle Material: Plastic Components Material: Steel
Features: Comfortable Grip Thread Standard: UNC
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.78 In, Overall Length 2.93, Thread Size 5/16-18 In, Height 2.42 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.2A31X20