Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 5/16-18, Ext, 0.99, 2.93, MD, NG
  • Zoro #: G0206997
  • Mfr #: K0269.2A31X25
$9.73
  • Overall Length: 2.9300"
  • Standards: -
  • Height (In.): 2.62
See full product details
Orders over $75 ship free.

Kipp #K0269.2A31X25 Specifications

  • Zoro #: G0206997
  • Mfr #: K0269.2A31X25
Overall Length: 2.9300" Standards: -
Height (In.): 2.62 Screw Length: 25.00mm
Material: Plastic Includes: -
Color: Black Gray Tap Type (In.): -
Style: Novo Grip Finish: matte
Thread Size: 5/16"-18 Type: External Thread
Fits Hand Wheel Dia. (In.): - Item: Adjustable Handle
Height: 2.62" Knob Type: Modern Design
Thread Type: External Overall Height: 28.50mm
Handle Type: Teardrop Features: Comfortable Grip
Handle Material: Plastic Components Material: Steel
Thread Standard: UNC Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 2.93, Thread Size 5/16-18 In, Height 2.62 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.2A31X25