Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, 5/16-18x35mm steel thread
  • Zoro #: G0207015
  • Mfr #: K0269.2A31X35
$8.38
  • Height: 3.01"
  • Overall Length: 2.9300"
  • Type: External Thread
See full product details
Orders over $75 ship free.

Kipp #K0269.2A31X35 Specifications

  • Zoro #: G0207015
  • Mfr #: K0269.2A31X35
Height: 3.01" Overall Length: 2.9300"
Type: External Thread Finish: matte
Material: Plastic Style: Novo Grip
Knob Type: Modern Design Item: Adjustable Handle
Thread Size: 5/16"-18 Screw Length: 35.00mm
Includes: - Height (In.): 3.01
Tap Type (In.): - Fits Hand Wheel Dia. (In.): -
Standards: - Color: Black Gray
Overall Height: 28.50mm Thread Type: External
Components Material: Steel Thread Standard: UNC
Handle Type: Teardrop Features: Comfortable Grip
Handle Material: Plastic Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.38 In, Overall Length 2.93, Thread Size 5/16-18 In, Height 3.01 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.2A31X35