Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 5/16-18, Ext, 1.57, 2.93, MD, NG
  • Zoro #: G0207024
  • Mfr #: K0269.2A31X40
$12.09
  • Type: External Thread
  • Height (In.): 3.21
  • Tap Type (In.): -
See full product details
Orders over $75 ship free.

Kipp #K0269.2A31X40 Specifications

  • Zoro #: G0207024
  • Mfr #: K0269.2A31X40
Type: External Thread Height (In.): 3.21
Tap Type (In.): - Overall Length: 2.9300"
Finish: matte Knob Type: Modern Design
Style: Novo Grip Screw Length: 40.00mm
Item: Adjustable Handle Includes: -
Color: Black Gray Material: Plastic
Fits Hand Wheel Dia. (In.): - Height: 3.21"
Standards: - Thread Size: 5/16"-18
Thread Type: External Overall Height: 48.50mm
Handle Type: Teardrop Components Material: Steel
Thread Standard: UNC Handle Material: Plastic
Features: Comfortable Grip Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.57 In, Overall Length 2.93, Thread Size 5/16-18 In, Height 3.21 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.2A31X40