Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 5/16-18, Ext, 2.16, 2.93, MD, NG
  • Zoro #: G0207051
  • Mfr #: K0269.2A31X55
$8.30
  • Standards: -
  • Type: External Thread
  • Knob Type: Modern Design
See full product details
Orders over $75 ship free.

Kipp #K0269.2A31X55 Specifications

  • Zoro #: G0207051
  • Mfr #: K0269.2A31X55
Standards: - Type: External Thread
Knob Type: Modern Design Tap Type (In.): -
Item: Adjustable Handle Thread Size: 5/16"-18
Finish: matte Fits Hand Wheel Dia. (In.): -
Material: Plastic Screw Length: 55.00mm
Overall Length: 2.9300" Includes: -
Height: 3.80" Height (In.): 3.80
Style: Novo Grip Color: Black Gray
Thread Type: External Overall Height: 28.50mm
Features: Comfortable Grip Handle Type: Teardrop
Handle Material: Plastic Thread Standard: UNC
Components Material: Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 2.16 In, Overall Length 2.93, Thread Size 5/16-18 In, Height 3.8 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.2A31X55