Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 5/16-18, Ext, 0.59, 3.58, MD, NG
  • Zoro #: G0207365
  • Mfr #: K0269.3A31X15
$9.48
  • Overall Length: 3-37/64"
  • Type: External Thread
  • Standards: -
See full product details
Orders over $75 ship free.

Kipp #K0269.3A31X15 Specifications

  • Zoro #: G0207365
  • Mfr #: K0269.3A31X15
Overall Length: 3-37/64" Type: External Thread
Standards: - Knob Type: Modern Design
Thread Size: 5/16"-18 Item: Adjustable Handle
Tap Type (In.): - Color: Black Gray
Height (In.): 2.70 Fits Hand Wheel Dia. (In.): -
Includes: - Screw Length: 15.00mm
Material: Plastic Finish: matte
Height: 2.70" Style: Novo Grip
Thread Type: External Overall Height: 37.00mm
Handle Type: Teardrop Components Material: Steel
Features: Comfortable Grip Handle Material: Plastic
Thread Standard: UNC Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.59 In, Overall Length 3.58, Thread Size 5/16-18 In, Height 2.7 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.3A31X15