Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, 5/16-18x20mm steel thread
  • Zoro #: G0207374
  • Mfr #: K0269.3A31X20
$9.48
  • Standards: -
  • Tap Type (In.): -
  • Screw Length: 20.00mm
See full product details
Orders over $75 ship free.

Kipp #K0269.3A31X20 Specifications

  • Zoro #: G0207374
  • Mfr #: K0269.3A31X20
Standards: - Tap Type (In.): -
Screw Length: 20.00mm Finish: matte
Item: Adjustable Handle Fits Hand Wheel Dia. (In.): -
Includes: - Material: Plastic
Color: Black Gray Style: Novo Grip
Knob Type: Modern Design Height (In.): 2.89
Overall Length: 3-37/64" Thread Size: 5/16"-18
Height: 2.89" Type: External Thread
Thread Type: External Overall Height: 37.00mm
Thread Standard: UNC Components Material: Steel
Handle Type: Teardrop Features: Comfortable Grip
Handle Material: Plastic Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.78 In, Overall Length 3.58, Thread Size 5/16-18 In, Height 2.89 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.3A31X20