Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 5/16-18, Ext, 1.38, 3.58, MD, NG

  • Zoro #: G0207401
  • Mfr #: K0269.3A31X35
$10.36
  • Thread Size: 5/16"-18
  • Item: Adjustable Handle
  • Color: Black Gray
See full product details
Orders over $75 ship free.

Kipp #K0269.3A31X35 Specifications

  • Zoro #: G0207401
  • Mfr #: K0269.3A31X35
Thread Size: 5/16"-18 Item: Adjustable Handle
Color: Black Gray Tap Type (In.): -
Height (In.): 3.48 Overall Length: 3-37/64 in
Finish: matte Includes: -
Screw Length: 35.00mm Style: Novo Grip
Knob Type: Modern Design Material: Plastic
Standards: - Fits Hand Wheel Dia. (In.): -
Type: External Thread Height: 3.48"
Overall Height: 37.00mm Thread Type: External
Features: Comfortable Grip Thread Standard: UNC
Handle Material: Plastic Handle Type: Teardrop
Components Material: Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 5/16 In.-18, Screw Length 35.00mm, Components Material Steel, Thread Standard UNC, Overall Height 37.00mm, Overall Length 3-37/64 in, Features Comfortable Grip

Reviews of Kipp #K0269.3A31X35