Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 5/16-18, Ext, 1.77, 3.58, MD, NG
  • Zoro #: G0185017
  • Mfr #: K0269.3A31X45
$10.36
  • Item: Adjustable Handle
  • Finish: matte
  • Style: Novo Grip
See full product details
Orders over $75 ship free.

Kipp #K0269.3A31X45 Specifications

  • Zoro #: G0185017
  • Mfr #: K0269.3A31X45
Item: Adjustable Handle Finish: matte
Style: Novo Grip Fits Hand Wheel Dia. (In.): -
Standards: - Includes: -
Tap Type (In.): - Material: Plastic
Color: Black Gray Knob Type: Modern Design
Height (In.): 3.88 Overall Length: 3-37/64"
Thread Size: 5/16"-18 Screw Length: 45.00mm
Height: 3.88" Type: External Thread
Overall Height: 37.00mm Thread Type: External
Handle Material: Plastic Handle Type: Teardrop
Thread Standard: UNC Features: Comfortable Grip
Components Material: Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Screw Length 1.77 In., Thread Size 5/16-18, Fits Hand Wheel Dia. (In.) -, Tap Type (In.) -, Knob Type Modern Design, Style Novo Grip, Material Plastic, Color Black, Finish Matte, Standards -, Includes -, Height 3.88 In., Height (In.) 3.88, Overall Length 3.58 In., Type External Thread

Reviews of Kipp #K0269.3A31X45