Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 5/16-18, Ext, 2.16, 3.58, MD, NG

  • Zoro #: G0185035
  • Mfr #: K0269.3A31X55
$10.36
  • Item: Adjustable Handle
  • Thread Size: 5/16"-18
  • Overall Length: 3-37/64 in
See full product details
Orders over $75 ship free.

Kipp #K0269.3A31X55 Specifications

  • Zoro #: G0185035
  • Mfr #: K0269.3A31X55
Item: Adjustable Handle Thread Size: 5/16"-18
Overall Length: 3-37/64 in Tap Type (In.): -
Color: Black Gray Material: Plastic
Includes: - Height: 4.27"
Finish: matte Fits Hand Wheel Dia. (In.): -
Height (In.): 4.27 Standards: -
Type: External Thread Style: Novo Grip
Knob Type: Modern Design Screw Length: 55.00mm
Overall Height: 37.00mm Thread Type: External
Thread Standard: UNC Handle Material: Plastic
Handle Type: Teardrop Features: Comfortable Grip
Components Material: Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 5/16 In.-18, Screw Length 55.00mm, Components Material Steel, Thread Standard UNC, Overall Height 37.00mm, Overall Length 3-37/64 in, Features Comfortable Grip

Reviews of Kipp #K0269.3A31X55