Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, 5/16-18 stainless threads
  • Zoro #: G0198861
  • Mfr #: K0270.2A31
$14.08
  • Height (In.): 1.79
  • Knob Type: Modern Design
  • Height: 1.79"
See full product details
Orders over $75 ship free.

Kipp #K0270.2A31 Specifications

  • Zoro #: G0198861
  • Mfr #: K0270.2A31
Height (In.): 1.79 Knob Type: Modern Design
Height: 1.79" Finish: matte
Overall Length: 2.9300" Fits Hand Wheel Dia. (In.): -
Type: Internal Thread, Stainless Steel Tap Type (In.): -
Item: Adjustable Handle Style: Novo Grip
Includes: - Material: Plastic
Thread Size: 5/16"-18 Standards: -
Color: Black Gray Thread Type: Internal
Overall Height: 28.50mm Components Material: Stainless Steel
Handle Material: Plastic Features: Comfortable Grip
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable handle, black, fiberglass reinforced plastic. Internal gear ring in cast zinc, threaded components in stainless steel. 5/16-18 internal threads in stainless steel. Handle length 65 mm.

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Stainless steel threads resist rust
  • Made in Germany for high quality

Reviews of Kipp #K0270.2A31