Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 5/16-18, Int, SS, 3.58, MD, NG

  • Zoro #: G0198895
  • Mfr #: K0270.3A31
$20.60
  • Color: Black Gray
  • Overall Length: 3-37/64 in
  • Type: Internal Thread, Stainless Steel
See full product details
Orders over $75 ship free.

Kipp #K0270.3A31 Specifications

  • Zoro #: G0198895
  • Mfr #: K0270.3A31
Color: Black Gray Overall Length: 3-37/64 in
Type: Internal Thread, Stainless Steel Material: Plastic
Knob Type: Modern Design Height: 2.26"
Finish: matte Includes: -
Item: Adjustable Handle Thread Size: 5/16"-18
Style: Novo Grip Fits Hand Wheel Dia. (In.): -
Standards: - Tap Type (In.): -
Height (In.): 2.26 Thread Type: Internal
Overall Height: 37.00mm Features: Comfortable Grip
Components Material: Stainless Steel Handle Material: Plastic
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Internal Threads, Teardrop, Black Gray, Plastic, Thread Size 5/16 In.-18, Components Material Stainless Steel, Overall Height 37.00mm, Overall Length 3-37/64 in, Features Comfortable Grip

Reviews of Kipp #K0270.3A31