Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, 5/8-11 stainless threads

  • Zoro #: G0198983
  • Mfr #: K0270.5A61
$35.08
  • Finish: matte
  • Includes: -
  • Knob Type: Modern Design
See full product details
Orders over $75 ship free.

Kipp #K0270.5A61 Specifications

  • Zoro #: G0198983
  • Mfr #: K0270.5A61
Finish: matte Includes: -
Knob Type: Modern Design Style: Novo Grip
Item: Adjustable Handle Material: Plastic
Overall Length: 4.9600 in Color: Black Gray
Type: Internal Thread, Stainless Steel Fits Hand Wheel Dia. (In.): -
Standards: - Height: 3.11"
Thread Size: 5/8"-11 Height (In.): 3.11
Tap Type (In.): - Thread Type: Internal
Overall Height: 49.00mm Components Material: Stainless Steel
Features: Comfortable Grip Handle Type: Teardrop
Handle Material: Plastic Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Internal Threads, Teardrop, Black Gray, Plastic, Thread Size 5/8 In.-11, Components Material Stainless Steel, Overall Height 49.00mm, Overall Length 4.9600 in, Features Comfortable Grip

Reviews of Kipp #K0270.5A61