Kipp
Adjustable Handle, Size: 2 3/8-16X60 Zinc, Black Satin, Comp: Steel
Mfr # K0116.2A41X60
Zoro # G2798801
$15.11
32% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 60.00mm
- Material Zinc
- Color Black
- Height 4.15"
Explore More Products
- KIPP Adjustable Handle, Size: 2 1/4-20X60 Zinc, Black Satin, Comp: Steel K0116.2A21X60
- KIPP Adjustable Handle, Size: 2 M10X60 Zinc, Black Satin, Comp: Steel K0116.2101X60
- KIPP Adjustable Handle, Size: 2 M06X60 Zinc, Black Satin, Comp: Steel K0116.2061X60
- KIPP Adjustable Handle, Size: 3 3/8-16X30 Zinc, Black Satin, Comp: Steel K0116.3A41X30
- KIPP Adjustable Handle Size: 2 5/16-18X60, Plastic Black RAL 7021, Comp: Stainless Steel K0270.2A31X60
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 0 Deg., Low Profile K0114.1A41X50
- KIPP Adjustable Handle With Push Button, Size: 2, 5/16-18, Plastic Orange, Comp: Steel, Button: Black K0269.722A3
- KIPP Adjustable Handle Size: 2 M08X30, Plastic Orange RAL 2004, Comp: Stainless Steel K0270.2082X30
- KIPP Adjustable Handle With Push Button, Size: 4, M10X40, Plastic Orange, Comp: Steel, Button: Black K0269.72410X40
- KIPP Pull Handles stainless steel, Style B K0198.140082
- KIPP Adjustable Handle Size: 3, 5/16-18X20, Plastic, Green RAL 6032, Comp: Steel K0269.3A386X20
- Kipp Levers & Handles