Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle M10, Ext, 0.78, 2.93, MD, NG
  • Zoro #: G0199613
  • Mfr #: K0269.2101X20
$10.85
  • Thread Size: M10
  • Standards: -
  • Includes: -
See full product details
Orders over $75 ship free.

Kipp #K0269.2101X20 Specifications

  • Zoro #: G0199613
  • Mfr #: K0269.2101X20
Thread Size: M10 Standards: -
Includes: - Screw Length: 20.00mm
Style: Novo Grip Height (In.): 2.42
Height: 2.42" Color: Black Gray
Fits Hand Wheel Dia. (In.): - Material: Plastic
Overall Length: 2.9300" Item: Adjustable Handle
Type: External Thread Knob Type: Modern Design
Tap Type (In.): - Finish: matte
Thread Type: External Overall Height: 28.50mm
Handle Type: Teardrop Components Material: Steel
Handle Material: Plastic Features: Comfortable Grip
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.78 In, Overall Length 2.93, Thread Size M10 In, Height 2.42 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.2101X20