Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle M10, Ext, 1.18, 2.93, MD, NG
  • Zoro #: G0199631
  • Mfr #: K0269.2101X30
$10.85
  • Material: Plastic
  • Height: 2.81"
  • Style: Novo Grip
See full product details
Orders over $75 ship free.

Kipp #K0269.2101X30 Specifications

  • Zoro #: G0199631
  • Mfr #: K0269.2101X30
Material: Plastic Height: 2.81"
Style: Novo Grip Fits Hand Wheel Dia. (In.): -
Standards: - Includes: -
Type: External Thread Color: Black Gray
Tap Type (In.): - Item: Adjustable Handle
Thread Size: M10 Screw Length: 30.00mm
Height (In.): 2.81 Knob Type: Modern Design
Overall Length: 2.9300" Finish: matte
Overall Height: 28.50mm Thread Type: External
Handle Type: Teardrop Features: Comfortable Grip
Components Material: Steel Handle Material: Plastic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Screw Length 1.18 In., Thread Size M10, Fits Hand Wheel Dia. (In.) -, Tap Type (In.) -, Knob Type Modern Design, Style Novo Grip, Material Plastic, Color Black, Finish Matte, Standards -, Includes -, Height 2.81 In., Height (In.) 2.81, Overall Length 2.93 In., Type External Thread

Reviews of Kipp #K0269.2101X30