Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M10, Ext, 1.57, 2.93, MD, NG

  • Zoro #: G0199656
  • Mfr #: K0269.2101X40
$5.67
  • Tap Type (In.): -
  • Thread Size: M10
  • Color: Black Gray
See full product details
Orders over $75 ship free.

Kipp #K0269.2101X40 Specifications

  • Zoro #: G0199656
  • Mfr #: K0269.2101X40
Tap Type (In.): - Thread Size: M10
Color: Black Gray Fits Hand Wheel Dia. (In.): -
Type: External Thread Item: Adjustable Handle
Finish: matte Overall Length: 2.9300 in
Includes: - Screw Length: 40.00mm
Style: Novo Grip Height (In.): 3.21
Standards: - Height: 3.21"
Knob Type: Modern Design Material: Plastic
Overall Height: 48.50mm Thread Type: External
Handle Material: Plastic Components Material: Steel
Features: Comfortable Grip Handle Type: Teardrop
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M10, Screw Length 40.00mm, Components Material Steel, Overall Height 48.50mm, Overall Length 2.9300 in, Features Comfortable Grip

Reviews of Kipp #K0269.2101X40