Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M10, Ext, 1.99, 2.93, MD, NG

  • Zoro #: G0199674
  • Mfr #: K0269.2101X50
$12.09
  • Height (In.): 3.60
  • Height: 3.60"
  • Style: Novo Grip
See full product details
Orders over $75 ship free.

Kipp #K0269.2101X50 Specifications

  • Zoro #: G0199674
  • Mfr #: K0269.2101X50
Height (In.): 3.60 Height: 3.60"
Style: Novo Grip Color: Black Gray
Standards: - Knob Type: Modern Design
Screw Length: 50.00mm Type: External Thread
Material: Plastic Thread Size: M10
Fits Hand Wheel Dia. (In.): - Tap Type (In.): -
Overall Length: 2.9300 in Finish: matte
Includes: - Item: Adjustable Handle
Thread Type: External Overall Height: 28.50mm
Components Material: Steel Features: Comfortable Grip
Handle Material: Plastic Handle Type: Teardrop
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M10, Screw Length 50.00mm, Components Material Steel, Overall Height 28.50mm, Overall Length 2.9300 in, Features Comfortable Grip

Reviews of Kipp #K0269.2101X50