Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M10, Ext, 2.16, 2.93, MD, NG

  • Zoro #: G0199683
  • Mfr #: K0269.2101X55
$8.38
  • Fits Hand Wheel Dia. (In.): -
  • Overall Length: 2.9300 in
  • Thread Size: M10
See full product details
Orders over $75 ship free.

Kipp #K0269.2101X55 Specifications

  • Zoro #: G0199683
  • Mfr #: K0269.2101X55
Fits Hand Wheel Dia. (In.): - Overall Length: 2.9300 in
Thread Size: M10 Standards: -
Color: Black Gray Knob Type: Modern Design
Height: 3.80" Style: Novo Grip
Item: Adjustable Handle Finish: matte
Includes: - Height (In.): 3.80
Tap Type (In.): - Screw Length: 55.00mm
Material: Plastic Type: External Thread
Overall Height: 28.50mm Thread Type: External
Components Material: Steel Handle Type: Teardrop
Features: Comfortable Grip Handle Material: Plastic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M10, Screw Length 55.00mm, Components Material Steel, Overall Height 28.50mm, Overall Length 2.9300 in, Features Comfortable Grip

Reviews of Kipp #K0269.2101X55