Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, M10x60mm steel thread
  • Zoro #: G0199692
  • Mfr #: K0269.2101X60
$8.59
  • Height: 4.00"
  • Material: Plastic
  • Overall Length: 2.9300"
See full product details
Orders over $75 ship free.

Kipp #K0269.2101X60 Specifications

  • Zoro #: G0199692
  • Mfr #: K0269.2101X60
Height: 4.00" Material: Plastic
Overall Length: 2.9300" Type: External Thread
Height (In.): 4.00 Tap Type (In.): -
Thread Size: M10 Style: Novo Grip
Standards: - Screw Length: 60.00mm
Finish: matte Includes: -
Knob Type: Modern Design Color: Black Gray
Fits Hand Wheel Dia. (In.): - Item: Adjustable Handle
Overall Height: 28.50mm Thread Type: External
Handle Material: Plastic Components Material: Steel
Features: Comfortable Grip Handle Type: Teardrop
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 2.36 In, Overall Length 2.93, Thread Size M10 In, Height 4 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.2101X60