Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, M10x15mm steel thread
  • Zoro #: G0207277
  • Mfr #: K0269.3101X15
$9.48
  • Style: Novo Grip
  • Thread Size: M10
  • Screw Length: 15.00mm
See full product details
Orders over $75 ship free.

Kipp #K0269.3101X15 Specifications

  • Zoro #: G0207277
  • Mfr #: K0269.3101X15
Style: Novo Grip Thread Size: M10
Screw Length: 15.00mm Item: Adjustable Handle
Type: External Thread Overall Length: 3-37/64"
Material: Plastic Height: 2.70"
Tap Type (In.): - Knob Type: Modern Design
Finish: matte Fits Hand Wheel Dia. (In.): -
Color: Black Gray Includes: -
Height (In.): 2.70 Standards: -
Thread Type: External Overall Height: 37.00mm
Features: Comfortable Grip Handle Type: Teardrop
Handle Material: Plastic Components Material: Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.59 In, Overall Length 3.58, Thread Size M10 In, Height 2.7 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.3101X15