Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, M10x20mm steel thread

  • Zoro #: G0183687
  • Mfr #: K0269.3101X20
$10.38
  • Standards: -
  • Screw Length: 20.00mm
  • Overall Length: 3-37/64 in
See full product details
Orders over $75 ship free.

Kipp #K0269.3101X20 Specifications

  • Zoro #: G0183687
  • Mfr #: K0269.3101X20
Standards: - Screw Length: 20.00mm
Overall Length: 3-37/64 in Fits Hand Wheel Dia. (In.): -
Finish: matte Knob Type: Modern Design
Item: Adjustable Handle Height (In.): 2.89
Thread Size: M10 Type: External Thread
Includes: - Tap Type (In.): -
Style: Novo Grip Color: Black Gray
Height: 2.89" Material: Plastic
Thread Type: External Overall Height: 37.00mm
Handle Type: Teardrop Components Material: Steel
Features: Comfortable Grip Handle Material: Plastic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M10, Screw Length 20.00mm, Components Material Steel, Overall Height 37.00mm, Overall Length 3-37/64 in, Features Comfortable Grip

Reviews of Kipp #K0269.3101X20