Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle M10, Ext, 0.99, 3.58, MD, NG
  • Zoro #: G0207286
  • Mfr #: K0269.3101X25
$12.41
  • Knob Type: Modern Design
  • Color: Black Gray
  • Type: External Thread
See full product details
Orders over $75 ship free.

Kipp #K0269.3101X25 Specifications

  • Zoro #: G0207286
  • Mfr #: K0269.3101X25
Knob Type: Modern Design Color: Black Gray
Type: External Thread Height: 3.09"
Fits Hand Wheel Dia. (In.): - Style: Novo Grip
Height (In.): 3.09 Tap Type (In.): -
Item: Adjustable Handle Screw Length: 25.00mm
Finish: matte Material: Plastic
Includes: - Overall Length: 3-37/64"
Standards: - Thread Size: M10
Thread Type: External Overall Height: 37.00mm
Features: Comfortable Grip Handle Type: Teardrop
Components Material: Steel Handle Material: Plastic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 3.58, Thread Size M10 In, Height 3.09 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.3101X25