Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M10, Ext, 1.38, 3.58, MD, NG

  • Zoro #: G0207304
  • Mfr #: K0269.3101X35
$10.36
  • Thread Size: M10
  • Knob Type: Modern Design
  • Material: Plastic
See full product details
Orders over $75 ship free.

Kipp #K0269.3101X35 Specifications

  • Zoro #: G0207304
  • Mfr #: K0269.3101X35
Thread Size: M10 Knob Type: Modern Design
Material: Plastic Color: Black Gray
Height (In.): 3.48 Item: Adjustable Handle
Type: External Thread Screw Length: 35.00mm
Style: Novo Grip Height: 3.48"
Tap Type (In.): - Includes: -
Overall Length: 3-37/64 in Standards: -
Fits Hand Wheel Dia. (In.): - Finish: matte
Thread Type: External Overall Height: 37.00mm
Handle Type: Teardrop Features: Comfortable Grip
Handle Material: Plastic Components Material: Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M10, Screw Length 35.00mm, Components Material Steel, Overall Height 37.00mm, Overall Length 3-37/64 in, Features Comfortable Grip

Reviews of Kipp #K0269.3101X35