Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle M10, Ext, 1.57, 3.58, MD, NG
  • Zoro #: G0207313
  • Mfr #: K0269.3101X40
$8.98
  • Knob Type: Modern Design
  • Material: Plastic
  • Height (In.): 3.68
See full product details
Orders over $75 ship free.

Kipp #K0269.3101X40 Specifications

  • Zoro #: G0207313
  • Mfr #: K0269.3101X40
Knob Type: Modern Design Material: Plastic
Height (In.): 3.68 Includes: -
Color: Black Gray Height: 3.68"
Item: Adjustable Handle Thread Size: M10
Tap Type (In.): - Overall Length: 3-37/64"
Standards: - Finish: matte
Style: Novo Grip Fits Hand Wheel Dia. (In.): -
Screw Length: 40.00mm Type: External Thread
Overall Height: 37.00mm Thread Type: External
Components Material: Steel Features: Comfortable Grip
Handle Material: Plastic Handle Type: Teardrop
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.57 In, Overall Length 3.58, Thread Size M10 In, Height 3.68 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.3101X40