Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M10, Ext, 1.77, 3.58, MD, NG

  • Zoro #: G0207322
  • Mfr #: K0269.3101X45
$10.36
  • Knob Type: Modern Design
  • Item: Adjustable Handle
  • Fits Hand Wheel Dia. (In.): -
See full product details
Orders over $75 ship free.

Kipp #K0269.3101X45 Specifications

  • Zoro #: G0207322
  • Mfr #: K0269.3101X45
Knob Type: Modern Design Item: Adjustable Handle
Fits Hand Wheel Dia. (In.): - Thread Size: M10
Style: Novo Grip Overall Length: 3-37/64 in
Height (In.): 3.88 Type: External Thread
Finish: matte Standards: -
Screw Length: 45.00mm Material: Plastic
Includes: - Color: Black Gray
Tap Type (In.): - Height: 3.88"
Thread Type: External Overall Height: 37.00mm
Features: Comfortable Grip Handle Type: Teardrop
Components Material: Steel Handle Material: Plastic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M10, Screw Length 45.00mm, Components Material Steel, Overall Height 37.00mm, Overall Length 3-37/64 in, Features Comfortable Grip

Reviews of Kipp #K0269.3101X45