Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M10, Ext, 1.99, 3.58, MD, NG

  • Zoro #: G0207331
  • Mfr #: K0269.3101X50
$13.59
  • Height (In.): 4.07
  • Tap Type (In.): -
  • Fits Hand Wheel Dia. (In.): -
See full product details
Orders over $75 ship free.

Kipp #K0269.3101X50 Specifications

  • Zoro #: G0207331
  • Mfr #: K0269.3101X50
Height (In.): 4.07 Tap Type (In.): -
Fits Hand Wheel Dia. (In.): - Type: External Thread
Thread Size: M10 Screw Length: 50.00mm
Standards: - Finish: matte
Style: Novo Grip Includes: -
Item: Adjustable Handle Knob Type: Modern Design
Overall Length: 3-37/64 in Color: Black Gray
Material: Plastic Height: 4.07"
Thread Type: External Overall Height: 37.00mm
Features: Comfortable Grip Handle Type: Teardrop
Handle Material: Plastic Components Material: Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M10, Screw Length 50.00mm, Components Material Steel, Overall Height 37.00mm, Overall Length 3-37/64 in, Features Comfortable Grip

Reviews of Kipp #K0269.3101X50