Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M10, Ext, 0.99, 4.29, MD, NG

  • Zoro #: G0218197
  • Mfr #: K0269.4101X25
$12.04
  • Material: Plastic
  • Thread Size: M10
  • Item: Adjustable Handle
See full product details
Orders over $75 ship free.

Kipp #K0269.4101X25 Specifications

  • Zoro #: G0218197
  • Mfr #: K0269.4101X25
Material: Plastic Thread Size: M10
Item: Adjustable Handle Tap Type (In.): -
Height (In.): 3.37 Finish: matte
Height: 3.37" Type: External Thread
Style: Novo Grip Knob Type: Modern Design
Includes: - Color: Black Gray
Standards: - Overall Length: 4.2900 in
Screw Length: 25.00mm Fits Hand Wheel Dia. (In.): -
Overall Height: 43.00mm Thread Type: External
Handle Type: Teardrop Features: Comfortable Grip
Components Material: Steel Handle Material: Plastic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M10, Screw Length 25.00mm, Components Material Steel, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0269.4101X25