Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M10, Ext, 1.18, 4.29, MD, NG

  • Zoro #: G0218206
  • Mfr #: K0269.4101X30
$11.06
  • Overall Length: 4.2900 in
  • Height (In.): 3.58
  • Tap Type (In.): -
See full product details
Orders over $75 ship free.

Kipp #K0269.4101X30 Specifications

  • Zoro #: G0218206
  • Mfr #: K0269.4101X30
Overall Length: 4.2900 in Height (In.): 3.58
Tap Type (In.): - Type: External Thread
Screw Length: 30.00mm Color: Black Gray
Material: Plastic Standards: -
Item: Adjustable Handle Style: Novo Grip
Thread Size: M10 Includes: -
Knob Type: Modern Design Height: 3.58"
Finish: matte Fits Hand Wheel Dia. (In.): -
Thread Type: External Overall Height: 43.00mm
Features: Comfortable Grip Handle Material: Plastic
Components Material: Steel Handle Type: Teardrop
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M10, Screw Length 30.00mm, Components Material Steel, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0269.4101X30