Kipp
Adjustable Handle Size: 4, M10X40, Plastic, Black RAL 7021, Comp: Steel
Mfr # K0269.4101X40
Zoro # G0218224
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 40.00mm
- Material Plastic
- Color Black Gray
- Height 3.98"
Explore More Products
- KIPP Adjustable Handle Size: 3, M10X25, Plastic, Black RAL 7021, Comp: Steel K0269.3101X25
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X30, Die Cast Zinc Black Satin, Comp: Steel K0122.3A31X30
- KIPP Tension Lever, 1/2-13 Internal Thread, 20 Deg. Adjustable K0108.3A51
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Red RAL 3020, Comp: Steel K0269.1A284X15
- KIPP Adjustable Handle Size: 3, 3/8-16X30, Plastic, Blue RAL 5017, Comp: Steel K0269.3A487X30
- KIPP Adjustable Handle, Size: 4 M12X50, Zinc Black Satin, Comp: Stainless Steel K0123.4121X50
- KIPP Adjustable Handle With Push Button, Size: 3, 3/8-16X15, Plastic Red, Comp: Steel, Button: Black K0269.733A4X15
- KIPP Pull Handle Oval A=160, L=177, D=M08, H=55, Aluminum Blank Tumbled K0204.160
- KIPP Pull Handle Oval A=180, L=197, D=M08, H=55, Aluminum Red Ral3003 Powder-Coated K0204.18027
- KIPP Adjustable Handle Size: 1 10-32, Plastic Black RAL 7021, Comp: Stainless Steel K0270.1A11
- KIPP Adjustable Handle, Size: 4 M10 Zinc, Black Satin, Comp: Steel K0116.4101
- Kipp Levers & Handles