Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, M10x45mm steel thread

  • Zoro #: G0218233
  • Mfr #: K0269.4101X45
$12.70
  • Overall Length: 4.2900 in
  • Thread Size: M10
  • Style: Novo Grip
See full product details
Orders over $75 ship free.

Kipp #K0269.4101X45 Specifications

  • Zoro #: G0218233
  • Mfr #: K0269.4101X45
Overall Length: 4.2900 in Thread Size: M10
Style: Novo Grip Item: Adjustable Handle
Color: Black Gray Standards: -
Type: External Thread Height (In.): 4.17
Includes: - Finish: matte
Material: Plastic Fits Hand Wheel Dia. (In.): -
Tap Type (In.): - Knob Type: Modern Design
Height: 4.17" Screw Length: 45.00mm
Thread Type: External Overall Height: 43.00mm
Handle Material: Plastic Handle Type: Teardrop
Features: Comfortable Grip Components Material: Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M10, Screw Length 45.00mm, Components Material Steel, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0269.4101X45