Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M10, Ext, 1.99, 4.29, MD, NG

  • Zoro #: G0218242
  • Mfr #: K0269.4101X50
$16.49
  • Fits Hand Wheel Dia. (In.): -
  • Screw Length: 50.00mm
  • Thread Size: M10
See full product details
Orders over $75 ship free.

Kipp #K0269.4101X50 Specifications

  • Zoro #: G0218242
  • Mfr #: K0269.4101X50
Fits Hand Wheel Dia. (In.): - Screw Length: 50.00mm
Thread Size: M10 Type: External Thread
Overall Length: 4.2900 in Item: Adjustable Handle
Standards: - Includes: -
Tap Type (In.): - Height (In.): 4.37
Height: 4.37" Style: Novo Grip
Color: Black Gray Finish: matte
Material: Plastic Knob Type: Modern Design
Thread Type: External Overall Height: 43.00mm
Handle Type: Teardrop Components Material: Steel
Features: Comfortable Grip Handle Material: Plastic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M10, Screw Length 50.00mm, Components Material Steel, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0269.4101X50