Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, M10x55mm steel thread

  • Zoro #: G0218251
  • Mfr #: K0269.4101X55
$12.70
  • Knob Type: Modern Design
  • Type: External Thread
  • Height: 4.57"
See full product details
Orders over $75 ship free.

Kipp #K0269.4101X55 Specifications

  • Zoro #: G0218251
  • Mfr #: K0269.4101X55
Knob Type: Modern Design Type: External Thread
Height: 4.57" Style: Novo Grip
Tap Type (In.): - Item: Adjustable Handle
Thread Size: M10 Fits Hand Wheel Dia. (In.): -
Screw Length: 55.00mm Includes: -
Material: Plastic Finish: matte
Overall Length: 4.2900 in Color: Black Gray
Standards: - Height (In.): 4.57
Overall Height: 43.00mm Thread Type: External
Handle Type: Teardrop Handle Material: Plastic
Components Material: Steel Features: Comfortable Grip
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M10, Screw Length 55.00mm, Components Material Steel, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0269.4101X55