Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, M10x60mm steel thread

  • Zoro #: G0218267
  • Mfr #: K0269.4101X60
$10.87
  • Overall Length: 4.2900 in
  • Screw Length: 60.00mm
  • Includes: -
See full product details
Orders over $75 ship free.

Kipp #K0269.4101X60 Specifications

  • Zoro #: G0218267
  • Mfr #: K0269.4101X60
Overall Length: 4.2900 in Screw Length: 60.00mm
Includes: - Height (In.): 4.76
Style: Novo Grip Type: External Thread
Material: Plastic Knob Type: Modern Design
Color: Black Gray Tap Type (In.): -
Thread Size: M10 Finish: matte
Fits Hand Wheel Dia. (In.): - Standards: -
Item: Adjustable Handle Height: 4.76"
Thread Type: External Overall Height: 43.00mm
Handle Type: Teardrop Components Material: Steel
Handle Material: Plastic Features: Comfortable Grip
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M10, Screw Length 60.00mm, Components Material Steel, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0269.4101X60