Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M10, Ext, SS, 0.99, 2.93, MD, NG

  • Zoro #: G0225303
  • Mfr #: K0270.2101X25
$14.74
  • Standards: -
  • Includes: -
  • Fits Hand Wheel Dia. (In.): -
See full product details
Orders over $75 ship free.

Kipp #K0270.2101X25 Specifications

  • Zoro #: G0225303
  • Mfr #: K0270.2101X25
Standards: - Includes: -
Fits Hand Wheel Dia. (In.): - Thread Size: M10
Style: Novo Grip Height: 2.62"
Color: Black Gray Overall Length: 2.9300 in
Item: Adjustable Handle Type: External Thread, Stainless Steel
Material: Plastic Height (In.): 2.62
Finish: matte Screw Length: 25.00mm
Tap Type (In.): - Knob Type: Modern Design
Overall Height: 28.50mm Thread Type: External
Components Material: Stainless Steel Handle Material: Plastic
Handle Type: Teardrop Features: Comfortable Grip
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M10, Screw Length 25.00mm, Components Material Stainless Steel, Overall Height 28.50mm, Overall Length 2.9300 in, Features Comfortable Grip

Reviews of Kipp #K0270.2101X25