Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, M10 stainless threads
  • Zoro #: G0198913
  • Mfr #: K0270.4101
$29.16
  • Height (In.): 2.64
  • Fits Hand Wheel Dia. (In.): -
  • Tap Type (In.): -
See full product details
Orders over $75 ship free.

Kipp #K0270.4101 Specifications

  • Zoro #: G0198913
  • Mfr #: K0270.4101
Height (In.): 2.64 Fits Hand Wheel Dia. (In.): -
Tap Type (In.): - Finish: matte
Type: Internal Thread, Stainless Steel Item: Adjustable Handle
Overall Length: 4.2900" Material: Plastic
Style: Novo Grip Standards: -
Height: 2.64" Color: Black Gray
Thread Size: M10 Includes: -
Knob Type: Modern Design Thread Type: Internal
Overall Height: 43.00mm Handle Type: Teardrop
Features: Comfortable Grip Handle Material: Plastic
Components Material: Stainless Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable handle, black, fiberglass reinforced plastic. Internal gear ring in cast zinc, threaded components in stainless steel. M10 internal threads in stainless steel. Handle length 95 mm.

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Stainless steel threads resist rust
  • Made in Germany for high quality

Reviews of Kipp #K0270.4101