Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M10, Ext, 1.99, 4.29, 4.61, Black

  • Zoro #: G0937964
  • Mfr #: K0116.4101X50
$12.63
  • Standards: RoHS
  • Thread Size: M10
  • Fits Hand Wheel Dia. (In.): -
See full product details
Orders over $75 ship free.

Kipp #K0116.4101X50 Specifications

  • Zoro #: G0937964
  • Mfr #: K0116.4101X50
Standards: RoHS Thread Size: M10
Fits Hand Wheel Dia. (In.): - Finish: Black Satin
Knob Type: Adjustable Handle Height (In.): 4.61
Color: Black Type: External Threads
Height: 4.61" Screw Length: 50.00mm
Overall Length: 4.2900 in Material: Zinc
Style: Classic Ball Item: Adjustable Handle
Overall Height: 42.50mm Thread Type: External
Components Material: Steel Handle Material: Zinc
Handle Type: Ball Knob Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Ball Knob, Black, Zinc, Thread Size M10, Screw Length 50.00mm, Components Material Steel, Overall Height 42.50mm, Overall Length 4.2900 in

Reviews of Kipp #K0116.4101X50