Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M12, Ext, 1.18, 4.29, MD, NG

  • Zoro #: G0218294
  • Mfr #: K0269.4121X30
$15.11
  • Height: 3.58"
  • Color: Black Gray
  • Screw Length: 30.00mm
See full product details
Orders over $75 ship free.

Kipp #K0269.4121X30 Specifications

  • Zoro #: G0218294
  • Mfr #: K0269.4121X30
Height: 3.58" Color: Black Gray
Screw Length: 30.00mm Tap Type (In.): -
Finish: matte Style: Novo Grip
Includes: - Height (In.): 3.58
Type: External Thread Material: Plastic
Item: Adjustable Handle Thread Size: M12
Knob Type: Modern Design Fits Hand Wheel Dia. (In.): -
Overall Length: 4.2900 in Standards: -
Thread Type: External Overall Height: 43.00mm
Handle Material: Plastic Components Material: Steel
Handle Type: Teardrop Features: Comfortable Grip
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M12, Screw Length 30.00mm, Components Material Steel, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0269.4121X30