Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M12, Ext, 1.57, 4.29, MD, NG

  • Zoro #: G0218312
  • Mfr #: K0269.4121X40
$15.08
  • Color: Black Gray
  • Knob Type: Modern Design
  • Screw Length: 40.00mm
See full product details
Orders over $75 ship free.

Kipp #K0269.4121X40 Specifications

  • Zoro #: G0218312
  • Mfr #: K0269.4121X40
Color: Black Gray Knob Type: Modern Design
Screw Length: 40.00mm Overall Length: 4.2900 in
Height (In.): 3.98 Fits Hand Wheel Dia. (In.): -
Tap Type (In.): - Item: Adjustable Handle
Thread Size: M12 Style: Novo Grip
Standards: - Type: External Thread
Material: Plastic Height: 3.98"
Finish: matte Includes: -
Thread Type: External Overall Height: 43.00mm
Handle Material: Plastic Handle Type: Teardrop
Features: Comfortable Grip Components Material: Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M12, Screw Length 40.00mm, Components Material Steel, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0269.4121X40