Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M12, Ext, 1.77, 4.29, MD, NG

  • Zoro #: G0218321
  • Mfr #: K0269.4121X45
$12.70
  • Finish: matte
  • Includes: -
  • Fits Hand Wheel Dia. (In.): -
See full product details
Orders over $75 ship free.

Kipp #K0269.4121X45 Specifications

  • Zoro #: G0218321
  • Mfr #: K0269.4121X45
Finish: matte Includes: -
Fits Hand Wheel Dia. (In.): - Overall Length: 4.2900 in
Height: 4.17" Standards: -
Height (In.): 4.17 Item: Adjustable Handle
Thread Size: M12 Tap Type (In.): -
Color: Black Gray Material: Plastic
Screw Length: 45.00mm Type: External Thread
Knob Type: Modern Design Style: Novo Grip
Overall Height: 43.00mm Thread Type: External
Handle Material: Plastic Handle Type: Teardrop
Components Material: Steel Features: Comfortable Grip
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M12, Screw Length 45.00mm, Components Material Steel, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0269.4121X45