Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M12, Ext, 0.99, 4.96, MD, NG

  • Zoro #: G0218547
  • Mfr #: K0269.5121X25
$14.55
  • Fits Hand Wheel Dia. (In.): -
  • Tap Type (In.): -
  • Style: Novo Grip
See full product details
Orders over $75 ship free.

Kipp #K0269.5121X25 Specifications

  • Zoro #: G0218547
  • Mfr #: K0269.5121X25
Fits Hand Wheel Dia. (In.): - Tap Type (In.): -
Style: Novo Grip Overall Length: 4.9600 in
Finish: matte Material: Plastic
Thread Size: M12 Standards: -
Includes: - Knob Type: Modern Design
Color: Black Gray Type: External Thread
Height: 3.86" Item: Adjustable Handle
Screw Length: 25.00mm Height (In.): 3.86
Overall Height: 49.00mm Thread Type: External
Components Material: Steel Handle Material: Plastic
Features: Comfortable Grip Handle Type: Teardrop
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M12, Screw Length 25.00mm, Components Material Steel, Overall Height 49.00mm, Overall Length 4.9600 in, Features Comfortable Grip

Reviews of Kipp #K0269.5121X25