Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M12, Ext, 1.18, 4.96, MD, NG

  • Zoro #: G0218556
  • Mfr #: K0269.5121X30
$14.55
  • Material: Plastic
  • Includes: -
  • Fits Hand Wheel Dia. (In.): -
See full product details
Orders over $75 ship free.

Kipp #K0269.5121X30 Specifications

  • Zoro #: G0218556
  • Mfr #: K0269.5121X30
Material: Plastic Includes: -
Fits Hand Wheel Dia. (In.): - Item: Adjustable Handle
Overall Length: 4.9600 in Standards: -
Thread Size: M12 Finish: matte
Height (In.): 4.06 Height: 4.06"
Knob Type: Modern Design Tap Type (In.): -
Screw Length: 30.00mm Type: External Thread
Color: Black Gray Style: Novo Grip
Overall Height: 69.00mm Thread Type: External
Handle Material: Plastic Components Material: Steel
Handle Type: Teardrop Features: Comfortable Grip
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M12, Screw Length 30.00mm, Components Material Steel, Overall Height 69.00mm, Overall Length 4.9600 in, Features Comfortable Grip

Reviews of Kipp #K0269.5121X30