Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, M12x45mm steel thread

  • Zoro #: G0218574
  • Mfr #: K0269.5121X45
$14.94
  • Color: Black Gray
  • Thread Size: M12
  • Fits Hand Wheel Dia. (In.): -
See full product details
Orders over $75 ship free.

Kipp #K0269.5121X45 Specifications

  • Zoro #: G0218574
  • Mfr #: K0269.5121X45
Color: Black Gray Thread Size: M12
Fits Hand Wheel Dia. (In.): - Screw Length: 45.00mm
Standards: - Style: Novo Grip
Item: Adjustable Handle Finish: matte
Tap Type (In.): - Includes: -
Height (In.): 4.65 Material: Plastic
Height: 4.65" Type: External Thread
Overall Length: 4.9600 in Knob Type: Modern Design
Thread Type: External Overall Height: 49.00mm
Handle Type: Teardrop Features: Comfortable Grip
Components Material: Steel Handle Material: Plastic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M12, Screw Length 45.00mm, Components Material Steel, Overall Height 49.00mm, Overall Length 4.9600 in, Features Comfortable Grip

Reviews of Kipp #K0269.5121X45