Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M12, Ext, 1.99, 4.96, MD, NG

  • Zoro #: G0218583
  • Mfr #: K0269.5121X50
$18.60
  • Overall Length: 4.9600 in
  • Knob Type: Modern Design
  • Standards: -
See full product details
Orders over $75 ship free.

Kipp #K0269.5121X50 Specifications

  • Zoro #: G0218583
  • Mfr #: K0269.5121X50
Overall Length: 4.9600 in Knob Type: Modern Design
Standards: - Screw Length: 50.00mm
Style: Novo Grip Finish: matte
Thread Size: M12 Tap Type (In.): -
Fits Hand Wheel Dia. (In.): - Height: 4.84"
Color: Black Gray Type: External Thread
Includes: - Height (In.): 4.84
Material: Plastic Item: Adjustable Handle
Overall Height: 49.00mm Thread Type: External
Components Material: Steel Features: Comfortable Grip
Handle Material: Plastic Handle Type: Teardrop
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M12, Screw Length 50.00mm, Components Material Steel, Overall Height 49.00mm, Overall Length 4.9600 in, Features Comfortable Grip

Reviews of Kipp #K0269.5121X50