Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle M12, Ext, 2.16, 4.96, MD, NG

  • Zoro #: G0218592
  • Mfr #: K0269.5121X55
$15.59
  • Overall Length: 4.9600 in
  • Knob Type: Modern Design
  • Type: External Thread
See full product details
Orders over $75 ship free.

Kipp #K0269.5121X55 Specifications

  • Zoro #: G0218592
  • Mfr #: K0269.5121X55
Overall Length: 4.9600 in Knob Type: Modern Design
Type: External Thread Color: Black Gray
Screw Length: 55.00mm Standards: -
Material: Plastic Item: Adjustable Handle
Height: 5.04" Tap Type (In.): -
Thread Size: M12 Fits Hand Wheel Dia. (In.): -
Style: Novo Grip Includes: -
Height (In.): 5.04 Finish: matte
Overall Height: 49.00mm Thread Type: External
Handle Type: Teardrop Components Material: Steel
Features: Comfortable Grip Handle Material: Plastic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 2.16 In, Overall Length 4.96, Thread Size M12 In, Height 5.04 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.5121X55