Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, M12x60mm steel thread

  • Zoro #: G0218601
  • Mfr #: K0269.5121X60
$19.19
  • Color: Black Gray
  • Includes: -
  • Style: Novo Grip
See full product details
Orders over $75 ship free.

Kipp #K0269.5121X60 Specifications

  • Zoro #: G0218601
  • Mfr #: K0269.5121X60
Color: Black Gray Includes: -
Style: Novo Grip Height: 5.24"
Height (In.): 5.24 Screw Length: 60.00mm
Overall Length: 4.9600 in Item: Adjustable Handle
Finish: matte Knob Type: Modern Design
Standards: - Material: Plastic
Fits Hand Wheel Dia. (In.): - Thread Size: M12
Tap Type (In.): - Type: External Thread
Thread Type: External Overall Height: 49.00mm
Components Material: Steel Handle Material: Plastic
Features: Comfortable Grip Handle Type: Teardrop
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size M12, Screw Length 60.00mm, Components Material Steel, Overall Height 49.00mm, Overall Length 4.9600 in, Features Comfortable Grip

Reviews of Kipp #K0269.5121X60