Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, M12 stainless threads
  • Zoro #: G0198922
  • Mfr #: K0270.4121
$30.84
  • Tap Type (In.): -
  • Includes: -
  • Material: Plastic
See full product details
Orders over $75 ship free.

Kipp #K0270.4121 Specifications

  • Zoro #: G0198922
  • Mfr #: K0270.4121
Tap Type (In.): - Includes: -
Material: Plastic Height: 2.64"
Fits Hand Wheel Dia. (In.): - Standards: -
Knob Type: Modern Design Style: Novo Grip
Overall Length: 4.2900" Finish: matte
Item: Adjustable Handle Height (In.): 2.64
Type: Internal Thread, Stainless Steel Thread Size: M12
Color: Black Gray Thread Type: Internal
Overall Height: 43.00mm Handle Type: Teardrop
Handle Material: Plastic Features: Comfortable Grip
Components Material: Stainless Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable handle, black, fiberglass reinforced plastic. Internal gear ring in cast zinc, threaded components in stainless steel. M12 internal threads in stainless steel. Handle length 95 mm.

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Stainless steel threads resist rust
  • Made in Germany for high quality

Reviews of Kipp #K0270.4121